Beli monitor komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ViewSonic Monitor IPS (Layar Display)
    Mulai

    Rp2.699.900

    ViewSonic Monitor IPS (Layar Display)
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  2. monotaro 7inch Monitor For Car
    Mulai

    Rp1.399.900

    monotaro 7inch Monitor For Car
    Deskripsi:
    Produk ini juga sering disebut dengan Monitor Mobi
    atribut:
    • LCD monitor: 7 inch TFT LCD
    • Signal Type: NTSC 2 input
    • Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
    • Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
    • Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
    • Operating Voltage (V): 12 to 24
  3. Dell Monitor (Layar Display)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Dell Monitor (Layar Display)
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  4. ViewSonic Monitor Curved Gaming  HD (Layar Display)
    Mulai

    Rp5.199.900

    ViewSonic Monitor Curved Gaming HD (Layar Display)
    Deskripsi:
    The ViewSonic VX3218-PC-MHD features a 32inch Full HD display with a 1500R curve for bigger, more immersive gameplay. The hyper-responsive 165Hz refresh rate renders your games with ultra-smooth graphics. A clean design removes the bulk of larger monitors, and a borderless display with sleek dimensions enhances this big screen experience. AMD Adaptive Sync virtually eliminates screen tearing and stuttering for fluid gameplay and the 1ms MPRT response time enables you to react in-game with speed and precision. The VX3218-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimised screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.
    atribut:
    • Display Size (inch): 32
    • Viewable Area (inch): 31.5
    • Light Source: LED
  5. ViewSonic Monitor Professional (Layar Display)
    Mulai

    Rp5.199.900

    ViewSonic Monitor Professional (Layar Display)
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  6. Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    Mulai

    Rp1.099.900

    Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    atribut:
    • Panel Type: VA Flat
    • Panel Resolution: 1920×1080 (Full HD)
    • Aspect Ratio: 16:9 Wide
    • Refresh Rate (Hz): 75
    • Box Dimensions (cm): 56x35.5x9
    • Brightness (cd/㎡): 250
    • Connectivity: HDMI x1 + VGA x1
    • Contents: Adapter + Power Cable, HDMI Cable
    • Ergonomic Stand: No
    • Panel Size (inch): 22
    • Response Time (ms): 2
    • Sync: No
    • Vesa Mounting (mm): 75x75
    • speaker: No
  7. Dell Monitor Slim Entertainment 27inch (Layar Display)
    Mulai

    Rp4.299.900

    Dell Monitor Slim Entertainment 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Contrast Ratio: 1000:1, typical
  8. MCO 2WAY 6FAN notebook PC stand full cooling type
    Mulai

    Rp669.900

    MCO 2WAY 6FAN notebook PC stand full cooling type
    Deskripsi:
    6 fans cool the entire bottom of the laptop. Cooler stand that covers the entire bottom surface of the notebook PC This is a stand that allows comfortable operation and cooling with a large fan by installing a notebook PC. When the computer body heats up, it leads to a decrease in performance and a decrease in product life. You can prevent heat build-up by elevating your laptop from your desk and directing it to a fan. You can choose between two modes of use: "cooling pad mode" and "note stand mode". In the "cooling pad mode", the notebook PC is placed on the stand and used as it is. Even on a desk with no space, you can create a space on the bottom of your PC by adjusting the angle and expect further heat dissipation effect. In "Note Stand Mode", you can connect peripherals such as an external keyboard and mouse. You can use your notebook PC screen like an LCD monitor and use it as if you were using a desktop PC. Equipped with a 7-step angle adjustment function, you can choose the angle you like from 0°/about 17°/about 23°/about 28°/about 30°/about 33°/about 36°. . An appropriate angle can be set according to the work content. Equipped with two USB A ports on this product, it does not reduce the number of USB ports of the notebook PC used to connect this product. In addition, since the USB port of this product is connected internally (through port), it can be used in the same way as the USB port of the notebook PC. A perforated plate with excellent air permeability and thermal conductivity is used on the PC installation surface. The heat of the PC body can escape more easily, preventing thermal runaway of the notebook PC. It supports a wide range of laptop sizes from 11.6 inches to 15.6 inches, so even if the size is different, such as home laptops and office laptops, it can be used for various laptops within the corresponding size. Is possible. When the power is turned on, a bright blue LED light is lit. You can see at a glance whether the power is on or not. *It is not possible to turn off only the LED light. It has a wind force adjustment dial function that allows you to adjust the air flow according to the situation of your notebook PC. You can make detailed adjustments according to the situation, such as setting the airflow to "low" immediately after using the PC and setting the airflow to "high" when browsing. Comes with a smartphone stand that allows you to place your smartphone next to the stand. You can install your smartphone on either the left or right side according to your work.*Compatible sizes are approximate. It may not be used depending on the shape of the PC. Please check the shape of your laptop before purchasing. *Please be careful not to overturn or drop the PC when in notebook stand mode. *This product may not be installed properly depending on the shape of the notebook PC. *It is not possible to turn off only the LED.
    atribut:
    • Allowable Load (kg): Up to 3
    • Angle Adjustment Range: 7 levels (0°/Approx. 17°/Approx. 23°/Approx. 28°/Approx. 30°/Approx. 33°/Approx. 36°)
    • Bearing: Sleeve bearing
    • Fan Speed (rpm): 2100+/-10%
    • LED: Blue LED 6 lights (fan part) *Cannot be turned off.
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): About 360 x 255 x 27
    • Mass of Main Unit (g): About 790
    • Noise Level: Fan: <32dBA
    • Power Supply: USB DC5V/Approx.850mA (Powered from USB terminal)
    • Service Life: Fan: about 10000 hours
    • Set Contents: Main unit, dedicated USB cable, instruction manual and warranty card
    • Suitable Models: 11.6 to 15.6 inch laptop
    • Supported OS: Windows 11/10, macOS 10.10 or later
    • Terminal: USB A port female x 2 (through port compatible)
    • Warranty Period: 6 months from date of purchase
    • fan: 6 units
  9. RODSON TV Bracket Ceiling (Braket/Penyangga)
    Mulai

    Rp169.900

    RODSON TV Bracket Ceiling (Braket/Penyangga)
    atribut:
    • Load Capacity (kg): 45
    • For TV Size (inch): 17 to 43
    • VESA Wall Mounting (mm): 75x75 to 200x200
    • Tilt (°): -20 to +3
    • Packaging Dimensions (LxWxH) (cm): 50x29x48.5
  10. Lenovo Monitor 18.5inch (Layar Display)
    Mulai

    Rp1.599.900

    Lenovo Monitor 18.5inch (Layar Display)
    atribut:
    • Display Size (inch): 18.5
    • View Area (mm): 409.8x230.4
    • Aspect Ratio: 16:9
    • Resolution: 1366x768
    • Refresh Rate (Hz): 60
    • Anti-glare: Yes
    • Brightness (nits): 200
    • Color Gamut: 72% NTSC
    • Color Support: 16.7 Million
    • Contrast Ratio: 600:1
    • Dimensions (HxWxD) (mm): 344.66x448,4x179.88 (With Stand)
    • Dot Per Inch: 85
    • Maximum Power Consumption (W): 12
    • Panel: Twisted Nematic
    • Pixel Per Inch: 85
    • Pixel Pitch (mm): 0.30x0.30
    • Power Adapter: Integrated
    • Power Consumption Typical (W): 9
    • Response Time (ms): 5 (Extreme mode) / 5 (Typical mode) / 5 (Off mode)
    • Side Bezel Width (mm): 18.52
    • Video Connector: 1x HDMI 1.4, 1x VGA
    • View Angle (H / V): 90 / 65
Daftar Harga monitor komputer Terbaru October 2026
ViewSonic Monitor IPS (Layar Display)Rp2.699.900
monotaro 7inch Monitor For CarRp1.399.900
AOC Monitor (Layar Display)Rp1.799.900
Dell Monitor (Layar Display)Rp4.199.900
ViewSonic Monitor Curved Gaming HD (Layar Display)Rp5.199.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
ViewSonic Monitor Professional (Layar Display)Rp5.199.900
Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)Rp1.099.900
Dell Monitor Slim Entertainment 27inch (Layar Display)Rp4.299.900
MCO 2WAY 6FAN notebook PC stand full cooling typeRp669.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)